| Stages: | 4 Heat/2 Cool Heat Pump |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Power Method: | Battery Hardwired |
| Batteries Included: | 0 |
| Temperature Range (F): | 45°F to 99°F |
| Voltage: | 24V |
| Wiring: | C RH W/E L Rc G Y Y2 O/B/6 W2 |
| Color: | White |