Apply to be a TradeMaster!
Main product image of 4.5" Display Conventional Non-Programmable Thermostat 1 Heat/1 Cool
Magnifying glass
Hover image to zoom

4.5" Display Conventional Non-Programmable Thermostat 1 Heat/1 Cool

SKU:
1F83C-11NP
Rating:
(24)
Q&A:
(0)
4.5" Display Conventional Non-Programmable Thermostat 1 Heat/1 Cool
Magnifying glass
Hover image to zoom
$39.19 each
In Stock
In Stock
Get 1,071 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, mV
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
45°F to 99°F

Description

–
Note: This thermostat is for single-stage applications. For multi-stage or heat pump systems, please purchase 1F85U-22NP.

4.5" Display Conventional Non-Programmable Thermostat 1 Heat/1 Cool
  • Single Stage (1H/1C) Non-Programmable Digital Thermostat
  • Backlit Display
  • 24 Volts Or Millivolt
  • System Switch-Heat, Off, Cool, Fan Switch-Auto, On
  • Keypad Lockout
  • Temperature Limits
  • Dual Power: Hardwire And/Or Battery
  • Range 45-99º F
  • Terminals-RH,RC,C,W,Y,G,O/B

Specs

–
Stages:

1 Heat/1 Cool

Application:

Single-Stage (Heat/Cool)

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Battery

Hardwired

Temperature Range (F):

45°F to 99°F

Voltage:

24V

mV

Wiring:

C

Y

RH

O/B

Rc

G

W

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Stages
Application
Programmability
User Interface
Mount
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Push Button
Horizontal
1 Heat
Heat Only
Non-Programmable
Push Button
Vertical
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Push Button
Junction Box
Horizontal
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Push Button
Vertical

You May Also Need

5" Display Universal Non-Programmable Thermostat, 2 Heat/2 Cool
SKU: 1F85U-22NP
White Rodgers

Product Reviews

4.63 out of 24 reviews
96% would recommend this product
4.63
out of 24 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
4%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Highly recommend this very very efficient thermostat.

The installation process of the thermostat was very easy and self explanatory. The unit also mounted to the wall very easily too. All to say though, the product works extremely efficiently, so much better then the older, obsolete unit I was trying to buy again. I am so grateful that the old unit was no longer available. The wall unit is very attractive to look at and very easy to use too. This has great performance as far as I am concerned. I hope this will put others at ease when trying to decide on a good product.
VS

Most Liked Negative Review

Not for geothermal furnace

Used with a geothermal furnace. Unit was set as directed in installation instructions. A geothermal unit requires a signal to the Y and G terminals. Instead the unit sent signals to the W and G terminals with a call for heat. With a call for cooling it sent the correct signals to Y, O/B., and G. I contacted Supply House who gave great service and sent a replacement; however, It also did the same. The problem was solved by placing a jumper between terminals Y and W. It a good unit and with the modifications works great, but it should be taken off the market until it is properly wired.
Showing 1-10 of 24 reviews

Very Good Thermostat!

One of my favorite thermostats. Basic and very reliable. I'm an hvac contractor. 40 years.
Raymond Hall
Seaford De.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product fine, shipping horrible

The product is a solid thermostat. The customer service is top notch. The shipping department is very poor. I sent the thermostat back because it malfunctioned after being installed. The replacement thermostat that was sent to me was in bubble wrap and crushed. And for the past 6 months to a year, all my packages are in boxes that look like they have been a war. And even when the box is in good shape, there is next to no filler in the box to protect the materials(tstats, pumps,ect.) that could get broken in shipping.
Fed Up
Birminghem AL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fast accurate service!

I ordered the thermostats on a Tuesday afternoon, received an order confirmation and a tracking number within an hour or so. They were delivered Thursday afternoon.
PKP
Central Michigan
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple to install and use

Located in a church building where touched and readjusted by different folk. Simple to understand and use.
J C.
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really good thermostat

My customers love these, they're all I stock now. So easy to operate, and read. Easy to install, and dependable.
Servicetech
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good thermostat

I've installed over a couple of dozens of these thermostat within last 2 years. Didn't have problems with installations, customers didn't complaint either.
Ed
Memphis, TN
2 years ago
Was this review helpful to you?

Our company is always purchasing this item

Our customers like the fact that this particular thermostat is not programmable, it's simple to use, great quality for the price & the look is appealing as well.
Mosh
Carbondale
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

Dependable , easy to use. Customers love it.
HVAC
Dayton,OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My customers love this thermostat

Large backlit display makes this a customer favorite. Easy to install, and most importantly, easy for my customers to use.
Service tech
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I have had very good luck installing this thermostat for customers. They are very easy to read. .
Big O
Houston, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy