
| Amperage: | 2.5 |
|---|---|
| Width: | 5-9/10" |
| Height: | 4-3/5" |
| Programmability: | 7 Day 5-1-1 Day |
| Color: | White |
| Stages: | 3 Heat/2 Cool |
| User Interface: | Soft Key |
| Power Method: | Battery Hardwired |
| Application: | Heating Cooling |
| Mount: | Horizontal |
| Voltage: | Low voltage |
| Features: | Energy Management Recovery Backlit Display Millivolt Compatible |
| Depth (Inches): | 1-1/5" |
| Wattage: | 30 to 75 |
| Type: | Heat Pump Electric Gas Millivolt Oil |
| Wiring: | Y2 Rh C G W2 B L Y Rc W/E O |
| Changeover: | Auto |
| Max Temp (F): | 99°F |
| Min Temp (F): | 45°F |
| Temperature Range (F): | 45°F - 99°F |