Shop Resideo Sale
Main product image of 3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening
Magnifying glass
Hover image to zoom

3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening

SKU:
36C84-912
Rating:
(6)
Q&A:
(1)
3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening
Magnifying glass
Hover image to zoom
$373.62 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
280000 BTU Capacity
Product Highlight: Voltage
24V

Description

–
With Redundant Pilot Solenoid Main Gas Regulator, Integral Gas Pressure Switch and Electrical Connection on the Gas Valve for Mercury Flame Sensor Connection

Features
  • 3/4" X 3/4" Gas Valve
  • 24 VAC
  • Redundant (Pilot) Valve
  • Fast Opening
  • 1/4" Pilot Fitting
  • LP Kit
  • 2 Each Extra Jumpers And 30" Leads
  • Plug In Pilot Socket On Outlet Side
  • Reducer Bushings
  • 1/4" Quick Connect Terminals (C,C,L,S)

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Capacity (BTU):

280000

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Terrific product!!

Product installed. Received gas valve very quickly. Terrific customer service!
Tracey Malloy
MD
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again from supply house.

I am pleased to state that supplyhouse.com carries a wide variety of White Rodger's natural gas valves for "vintage" Weil-McLain hydronic system boilers — a 39-year-old boiler, in my case. The WR valve I recently purchased online from supplyhouse.com is a perfect substitute for the aging (cracking plastic) valve that concerned me. It was easy on their website to compare and select valve I ultimately ordered. Delivery was overnight, and free. The cost to me was less than half the price that my favorite heating contractor wanted to charge me. I did use that contract to install this gas valve.
Kensington Homeowner
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Great product ,fast delivery
John
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas valve

Product was the exact replacement part I needed. My plumber was saying he couldn't find the part so it was great for me to find it as opposed to a costlier repair. I also turned him on to your site.
Ken
Brigantine, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product has been updated

Well-made and put together
Mario
Buffalo NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An improvement over model 36C84-412

I replaced a faulty 36C84-412 (discontinued) valve with this newer model, 36C84-912. No problems with compatibility/installation. I prefer the simpler on/off toggle switch in the newer model. It is much easier to operate and much easier to confirm that it is in the desired position. The older model required a slightly more complex push/turn/release protocol to turn the valve on/off.
EMGTools
Boston, MA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a 36C84 type 258 with the relight on it. does this replace that model without anything else needed or what are my options at this point. looking to buy, like now.

Asked by Matthew 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this would be the correct replacement for your current gas valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy