Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening, 2 Each Extra Jumpers And 30" Leads
Magnifying glass
Hover image to zoom

3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening, 2 Each Extra Jumpers And 30" Leads

SKU:
36C84-921
Rating:
(7)
Q&A:
(6)
3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening, 2 Each Extra Jumpers And 30" Leads
Magnifying glass
Hover image to zoom
$348.88 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
280000 BTU Capacity
Product Highlight: Voltage
24V

Description

–
With Redundant Pilot Solenoid Main Gas Regulator, Integral Gas Pressure Switch and Electrical Connection on the Gas Valve for Mercury Flame Sensor Connection

Features
  • 3/4" X 3/4"
  • 24 VAC
  • Redundant (Pilot) Valve
  • Fast Opening
  • 1/4" Pilot Fitting
  • LP Kit
  • 2 Each Extra Jumpers And 30" Leads
  • Plug In Pilot Socket On Top
  • Reducer Bushings
  • 1/4" Quick Connect Terminals (C,C,L,S)

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Capacity (BTU):

280000

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.29 out of 7 reviews
86% would recommend this product
4.29
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Nice part and fast shipping would buy again

I repeat nice part fast shipping I would buy again
Merman
Akron oh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great online parts source for hard to find parts

Great easy to use website. I purchased two parts on two separate occasions. I also used chat feature to verify if part would work on my 40 year old furnace. Great service . Parts were shipped overnight got at no cost. I will use this company again if needed.
Eddie
Rio Vista, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faulty out of the box 2x

S.H. Customer service was excellent as always but the product was garbage. Installed a Honeywell conversion kit in place of it.
Phil
Western Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I needed

Very good, I have an old gas heaters and had to replace valve, it has sensor , and a two wire control. Also Supply house is very good at getting product out the door, which I need due to tenants with no heat, its important to get it back on ASAP No problems with either been buying stuff for years now
Mike
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part

I ordered a gas valve it was exact fit, easy ordering and fast shipping, good to know when it is your furnace.
DW
Ill
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

boiler working

What i needed!
vannade
Detroit MI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good and satisfy

good item. good price.
al
MD
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Would this replace a 36c84-220?

Asked by Aleksey 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this would be the correct replacement for 36c84-220.

Was this review helpful to you?

Q: will this replace 36c84-421

Asked by keith 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is the updated version of 36c84-421.

Was this review helpful to you?

Q: is this a direct replacement for 36c84-421? does it use same flame sensor?

Asked by bill5g 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes the replacement for 36c84-421 is 36C84-921.It should be compatible with your flame sensor.

Was this review helpful to you?

Q: Is this a replacement for 36c84-317? Thanks.

Asked by BC 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this gas valve is the direct replacement part for the 36c84-317.

Was this review helpful to you?

Q: Would this replace 36c84-317?

Asked by BC 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this 36C84-921 gas valve is the recommended replacement for the obsolete 36C84-317.

Was this review helpful to you?

Q: Is this valve a replacement for the 36c84 330 ,and is the installment the same.

Asked by Don 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is. Replacement should be very similar.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy