Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Gas Valve, 24 VAC, With Cable Connector For Damper Control, Fast Opening
Magnifying glass
Hover image to zoom

3/4" X 3/4" Gas Valve, 24 VAC, With Cable Connector For Damper Control, Fast Opening

SKU:
36C84-923
Rating:
(3)
Q&A:
(4)
3/4" X 3/4" Gas Valve, 24 VAC, With Cable Connector For Damper Control, Fast Opening
Magnifying glass
Hover image to zoom
$411.60 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
280000 BTU Capacity
Product Highlight: Voltage
24V

Description

–
With Redundant Pilot Solenoid Main Gas Regulator, Integral Gas Pressure Switch and Electrical Connection on the Gas Valve for Mercury Flame Sensor Connection

Features
  • 3/4" X 3/4" Gas Valve, 24 VAC, With Cable Connector For Damper Control, Fast Opening

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Capacity (BTU):

280000

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

great perfect fit I did the installation my self

the gas valve Was a perfect fit is working perfect i would recommend this product the only problem i got over change it don't matter I got it fixed
Wilson cj5
Newark NJ
11 years ago
Was this review helpful to you?

Top Shelf Great personel information was right on .

Fast service the part was correct . I would use there experience again.
flame on
Brooklyn N.Y.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

[...] a hard to find valve.

This valve was a straight replacement no modifications. I only needed two 3/4" to 1/2" reducers.
Gus
Cicero, IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: The inlet and outlet pipes on ours are 1/2 inch not 3/4 inch. Is there is an adaptor?

Asked by T 12 years ago

Add your answer

* Required Field
-

No. I had the same issue and went to the plumbing store to reduce it.

Was this review helpful to you?

Q: Can this gas valve replace 36C84-995 which is on a furnace manufactured by Westinghouse.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We are unable to reference that model number. You can access White-Rodgers' cross-reference database at the link below. http://www.emersonclimate.com/en-US/brands/white_rodgers/Pages/wholesaler_info.aspx

Was this review helpful to you?

Q: does this valve replace 36c84-423 thanks

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is is the updated version of 36C84-423, with the difference being that 36C84-923 has an on/off switch rather than a knob.

Was this review helpful to you?

Q: The current valve has the same model number, but is a type 235. Is the 923 the correct replacement valve?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the 923 is the correct replacement valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy