Shop Resideo Sale
Main product image of 1/2" x 1/2" NPT Universal Gas Valve, 24 VAC, Single Stage, Slow Opening, and LP Kit for use w/ 50I56D-905
Magnifying glass
Hover image to zoom

1/2" x 1/2" NPT Universal Gas Valve, 24 VAC, Single Stage, Slow Opening, and LP Kit for use w/ 50I56D-905

SKU:
36G33-905
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" NPT Universal Gas Valve, 24 VAC, Single Stage, Slow Opening, and LP Kit for use w/ 50I56D-905
Magnifying glass
Hover image to zoom
$111.17 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2
Product Highlight: Outlet Size
1/2
Product Highlight: Voltage
24V

Description

–
Universal single stage HSI/DSI/intermittent/proven pilot gas valve for use with 50I56D-905 intelligent valve retrofit kit.

Features:
  • Slow open valve

Specs

–
Product Type:

Gas Valve

Voltage:

24V

Inlet Size:

1/2

Fuel Type:

Natural Gas

Type:

Liquid Propane (LP)

Outlet Size:

1/2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/2" x 1/2" NPT Universal Gas Valve, 24 VAC, Single Stage, Slow Opening, and LP Kit for use w/ 50I56D-905
1/2" x 1/2" NPT Universal Gas Valve, 24 VAC, Single Stage, Slow Opening, and LP Kit for use w/ 50I56D-905
SKU: 36G33-905
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy