Apply to be a TradeMaster!
Main product image of 1/2" X 3/4" Gas Valve, 24 VAC, Proven Pilot Valve, Fast Open, Electric On/Off Switch
Magnifying glass
Hover image to zoom

1/2" X 3/4" Gas Valve, 24 VAC, Proven Pilot Valve, Fast Open, Electric On/Off Switch

SKU:
36H32-304
Rating:
(8)
Q&A:
(0)
1/2" X 3/4" Gas Valve, 24 VAC, Proven Pilot Valve, Fast Open, Electric On/Off Switch
Magnifying glass
Hover image to zoom
$154.81 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
372600 BTU Capacity
Product Highlight: Voltage
24V

Description

–
The 36H Combination Gas Control Valve is a Versatile Multifunction Control Designed to Meet the Requirements for Use with Intermittent Ignition Systems (Direct Ignition, Proven Pilot). The 36H Valve is Our Highest Capacity Combination Gas Valve

Features
  • 1/2" X 3/4"
  • 24 VAC
  • Proven Pilot Valve
  • Fast Open
  • Electric On/Off Switch
  • 1/4" O.D Pilot Fitting included
  • LP Conversion Kit
  • 1/2" X 3/4" and 1/2" X 3/8 Bushings
  • flow - straight thru
  • replaces 36E36-304

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/4"

Capacity (BTU):

372600

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Intermittent Pilot Control, S8610U3009
SKU: S8610U3009
Resideo
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Gas Valve

We carry this standard versatile gas valve on our trucks. Covers a wide range of applications.
Mikey
St. Paul, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, item works perfect, and SHIPS REALLY FAST!

This part replaces original 34 year old gas valve and works perfect!
Cobra 1 1
SE Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

It is a replacement gas valve for my furnace replacing a failed and obsolete part. Easy to install, comes with the jumper wires that are needed.
Tim
California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

exactly what we needed and shipped fast.
Leisa
Canyon, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is what you call a perfect fit.

This is a great replacement part for an obsolet gas valve.
bagel man
Seaford, DE
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Instant install

This item is really an easy part to install. No mystery. Just three wires and two pipe connections. My old unit failed due to poorly designed internal electrical connections that burned with age. This new valve is about 3/4" shorter. In many cases, there will be enough play in the gas piping to compensate.
DIYguy
Oakland, NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Universal Replacement Valve

As we were very cold with our furnace not working, PEX's fast delivery was really appreciated and faster than going off Cape - it is tough to get parts quickly on Cape Cod. This gas valve is a universal replacement for both pilot and non-pilot units, has a wide range of BTU capacity, comes with the pilot plugged but removable, comes with all the bushings needed to adapt it to various manifolds, adjustable outlet pressure checked and stamped to 3.5 inches and detailed installation instructions (a must to install properly). Thanks, PEX Supply!
Jeff T
Hyannis, MA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly as described

I replaced a 20-yr-old 36H36-201 with this 36H32-304, the recommended replacement for my obsolete valve. It came factory set to 3.5"WC outlet pressure and required no adjustment. The only slight glitch is that this valve has a taller profile, making it necessary to loosen the burner tube on my Bryant furnace and remove it from the jets in order to tighten the valve onto it. If ordering from Canada, I advise against using UPS as they charge outrageous customs brokerage fees ($35 on a [$] part)compared to US / Canada postal service, which charges nominal, if any fees.
Dave the musician
Calgary AB Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy