Apply to be a TradeMaster!
Main product image of 24V Single Stage HSI/DSI Gas Valve, Fast Opening, Replaces Goodman 36J22Y-202, 0151M00037, 0151M00037S
Magnifying glass
Hover image to zoom

24V Single Stage HSI/DSI Gas Valve, Fast Opening, Replaces Goodman 36J22Y-202, 0151M00037, 0151M00037S

SKU:
36J22Y-212
Rating:
(8)
Q&A:
(0)
24V Single Stage HSI/DSI Gas Valve, Fast Opening, Replaces Goodman 36J22Y-202, 0151M00037, 0151M00037S
Magnifying glass
Hover image to zoom
$72.10 each
In Stock
In Stock
Get 157 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V

Description

–
single stage HSI/DSI gas valve with maximum regulation feature, 24 Vac, 1/2 in X 1/2 in NPT, Fast Opening, Inlet / Outlet Pressure Taps, LP Gas Conversion Kit. Replaces Goodman 36J22Y-202, 0151M00037, 0151M00037S

Product Features
  • Designed for Hot Surface and Direct Spark Ignition systems and features a compact footprint and versatile range
  • Fast open, single stage
  • Electric on-off switch and convenient quick connect coil terminals and built-in pressure taps
  • Tamper resistant screws and controlled gasket compression to withstand high inlet pressures
  • Mounts in any position including upside down


Product Specifications
  • Operating Voltage: 24 Vac 50/60 Hz
  • Temperature Operating Range: -40 to 175°F (-40 to 79°C)
  • Maximum Pressure Rating: 1/2 in. PSI 14.0 in. WC
  • Pilot Gas Connection: Compression fitting for 1/4” OD tubing
  • Inlet & Outlet Pressure Taps: 1/8” NPT
  • Agency Approvals: CSA (Canada & US)

Specs

–
Fuel Type:

Natural Gas

Propane

Voltage:

24V

Inlet Size:

1/2"

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 24V Single Stage HSI/DSI Gas Valve, Fast Opening, Replaces Goodman 36J22Y-202, 0151M00037, 0151M00037S
24V Single Stage HSI/DSI Gas Valve, Fast Opening, Replaces Goodman 36J22Y-202, 0151M00037, 0151M00037S
SKU: 36J22Y-212
(8)

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Worked great.

Had a bad gas valve in a Goodman furnace. This replacement part worked perfectly.
Butch
Chicago
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent fast shipping.

Worked as it should, they even credited back the LP conversion kit that I didn't need. Would definitely use SupplyHouse again.
JJ
Wisconsin
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fast delivery!

Worked as it should in my 2006 York furnace and quick shipping!
JJ
San Antonio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product fixed my furnace

Controls gas on furnace
Gas Valve
Freeport Mi
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Part was exactly as described
Kayz
TX
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

Worked fantastic fast shipping
Rich
Carthage, ny
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM part replacement, worked perfectly!

This worked perfectly and was even the same manufacturer as the original. New part number replacing the original. Fast shipping, installed and had heat again! Couldn't be happier!
Reagent
Olympia, Washington
2 years ago
Was this review helpful to you?

great quality products from supplyhouse

I am very happy and thankful to supply house team for making sure i received the parts ontime and as expected time duration. my furnace was up and working good after replacement of the parts, so far its been few weeks now, all working great. Thank you
Vinay
CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy