Apply to be a TradeMaster!
Main product image of Combo Gas Valve, Single Stage, LP conversion kit, 1/2" x 1/2" NPT
Magnifying glass
Hover image to zoom

Combo Gas Valve, Single Stage, LP conversion kit, 1/2" x 1/2" NPT

SKU:
36J24-614
Rating:
(5)
Q&A:
(4)
Combo Gas Valve, Single Stage, LP conversion kit, 1/2" x 1/2" NPT
Magnifying glass
Hover image to zoom
$84.36 each
In Stock
In Stock
Get 80 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
226800 BTU Capacity
Product Highlight: Voltage
24V

Description

–
Features
  • Combination Gas Valve
  • Single Stage
  • Inlet / Outlet pressure taps
  • LP gas conversion kit
  • Regulator calibrated to 3.5" ± 0.3" W.C. @ 90,000 BTU/HR
  • Outlet screen
  • 24 VAC
  • 60 Hz
  • 1/2" x 1/2" NPT
  • 90 Degrees - Bottom outlet
  • replaces Carrier 36G24-618P1 & 36J24

Specs

–
Inlet Size:

1/2"

Outlet Size:

1/2"

Capacity (BTU):

226800

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
24V
24V
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Easy Install

This gas valve with propane kit was an easy install. Highly recommend.
Robt
San Antonio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wrong part

This is a side entrance and bottom exit. I needed side exit and entrance
Disappointed
Turon ks
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast

Fast, reliable, inexpensive.
amor
Philadelphia PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Your a life saver.

I needed this part to repair my pool heater or the pool season for my family was over I received the part in a few days and we're back in the pool again!!
Narz1936
Hop Bottom Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES!!

[...] installed it and it works perfectly!! Thank you!!
Chris
Plano, IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will this replace the 36G24 type 618? I would like to verify. Are these brand new?

Asked by Le 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the 36G24-618 is replaced by the 36J24-614. SupplyHouse.com only sells brand new products.

Was this review helpful to you?

Q: Will this replace 36E98-205 and where should the vent be connected to?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

36J24-214 is the manufacturer's recommended replacement for the obsolete 36E98-205.

Was this review helpful to you?

Q: will this valve replace a 36J24 type618

Asked by gibby 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the manufacturer recommends 36J24-614 as the replacement for that model.

Was this review helpful to you?

Q: will this vavle replace 36g24-510

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Currently, the manufacturer suggests 36J24-214 as the replacement for 36G24-510.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy