Apply to be a TradeMaster!
Main product image of Combination Gas Valve, 2 Stage, Slow Opening, LP gas conversion kit, Bottom outlet with 1/8"
Magnifying glass
Hover image to zoom

Combination Gas Valve, 2 Stage, Slow Opening, LP gas conversion kit, Bottom outlet with 1/8"

SKU:
36J55-614
Rating:
(0)
Q&A:
(0)
Combination Gas Valve, 2 Stage, Slow Opening, LP gas conversion kit, Bottom outlet with 1/8"
Magnifying glass
Hover image to zoom
$163.29 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Capacity (BTU)
1100000 BTU Capacity
Product Highlight: Voltage
24V

Description

–
Features
  • Combination Gas Valve
  • 2 Stage
  • Slow Opening
  • Inlet / Outlet pressure taps
  • LP gas conversion kit
  • Hi-Fire regulator calibrated to 3.5" ± 0.3" W.C. @ 110,000 BTU/HR (Nat Gas)
  • Lo-Fire regulator calibrated to 1.5" ± 0.3" W.C.
  • Bottom outlet with 1/8"

Specs

–
Fuel Type:

Propane

Capacity (BTU):

1100000

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of Combination Gas Valve, 2 Stage, Slow Opening, LP gas conversion kit, Bottom outlet with 1/8"
Combination Gas Valve, 2 Stage, Slow Opening, LP gas conversion kit, Bottom outlet with 1/8"
SKU: 36J55-614
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy