Apply to be a TradeMaster!
Main product image of Intelli-Vent Combined Gas Valve, Ignition & Thermostat Control, Replaces AO Smith 184960 & State 9003691005
Magnifying glass
Hover image to zoom

Intelli-Vent Combined Gas Valve, Ignition & Thermostat Control, Replaces AO Smith 184960 & State 9003691005

SKU:
37E73A-903
Rating:
(13)
Q&A:
(0)
Intelli-Vent Combined Gas Valve, Ignition & Thermostat Control, Replaces AO Smith 184960 & State 9003691005
Magnifying glass
Hover image to zoom
$151.19 each
In Stock
In Stock
Get 49 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
70°F - 160°F

Description

–
Intelli-Vent Combined Gas Valve, Ignition and Thermostat Control for use on Power Vented Water Heaters. Replaces AO Smith 184960 and State 9003691005.

Product Features
  • INTELLI-VENT™ combines gas, ignition and thermostat into one control
  • Right angle with 1/2” N.P.T. inlet and 1/2” inverted flare outlet
  • 70° to 160° range
  • Regulation range 20,000 to 150,000 BTU's
  • Natural gas only


Product Specifications
  • Regulator Setting 4.0” W.C. Nat. Gas
  • Temperature Range 70° to 160°F
  • Length 1.51 in. Shank
  • Operating Voltage 120 Vac, 60 HZ
  • Amperage Inducer Motor 3.0 FLA, 4.0 LRA, Ignitor 2.0
  • Range of Regulation (BTU/Hr.) 30,000 - 150,000 BTU/Hr.
  • 1.0” Pressure Drop Capacity 100,000 BTU/Hr. (1000 BTU/ft3, 0.64 specific Gravity Natural Gas)
  • Maximum Inlet Pressure 1/2 PSI

Specs

–
Product Type:

Gas Valve

Voltage:

120v

Outlet Size:

1/2"

Inlet Size:

1/2"

Fuel Type:

Natural Gas

Pressure Reg Setting:

4.0" W.C. NAT. GAS

Hertz:

60

Max Inlet Pressure:

1/2 PSI

Temperature Range (F):

70°F - 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy from SupplyHouse.com again

The part came the next day as promised via UPS. I harvested the gas valve solenoid from this unit and retrofitted it onto my own gas valve for a quick and easy fix. The solenoid on my original unit was open circuit therefore the root cause of no flame. The resistance on this solenoid was a little over 1200 ohm. Fit was exact. My OE gas valve unit had a part number on the side of 184960 37E73A-303, this unit is 184960 37E73A-903. Very sad that White-Rodgers doesn't offer the replacement solenoid alone. Very happy with the price of this gas valve assy though. Will keep the rest of the new assy in case my OE parts go bad differently. Hopefully I'll get another 14 years out of this unit. I just replaced the anode rod and installed a full flow straight thru brass drain valve to really allow a thorough and robust flush. Inside still looks good.
VS

Most Liked Negative Review

Slightly different than my original part

The Nipple that screw into the water heater was almost 2" shorter than the original one in my Heater. Had too add a brass coupling and close nipple to make it long enough to screw in. Not the biggest problem but inconvenient. I suppose being a 16 year old heater you can expect issues when doing repairs.
Showing 1-10 of 13 reviews

Saved me thousands

Not only I received the part exactly as described, brand new and fast in 2 days but most importantly it saved me thousands of dollars Almost everyone I called was not interested in repairing but replacing the whole water heater which was functioning fine before and I have maintained regular drain/flush schedule. I will shop here again without hesitation
Hum Log
Chicago Metropolitan
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order again from suppyhouse

This comment is about supplyhouse customer service, not a product! I ordered a part on 6/29/26. Got a reply that item was shipped and expect delivery on Wednesday 7/1/26. No delivery that date, Meanwhile had no hot water because part was for the water heater. Contacted shipper Ups. Was told package was " sorted wrong and was coming soon. On Friday 7/10/26 ups said it was probably lost and to file claim. I called Supplyhouse customer service, told our dilemma . They sent another one free of charge and delivered on Tuesday 7/14/26. Thank you Customer Service!
Jas
Buzzards Bay, Ma.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is excellent.

Supply house is excellent. Product ordered was delivered fast and accurate.
Tom
Naples Fl
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It works
Ashok
Oak creek,wi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy from them again if needed!!!

Product exactly as described…shipping was unbelievably fast! Thank you!
Jeff
Southwick, Ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it fit

Wiht this part the fix was quick and easy.
Handy
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

I used it on a 50 gal power vented water heater
Sal
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for my AO Smith natural gas hot water heater

Easy to DIY install with many helpful videos on YouTube.
Sailorham
Westbrook, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse.com again

The part came the next day as promised via UPS. I harvested the gas valve solenoid from this unit and retrofitted it onto my own gas valve for a quick and easy fix. The solenoid on my original unit was open circuit therefore the root cause of no flame. The resistance on this solenoid was a little over 1200 ohm. Fit was exact. My OE gas valve unit had a part number on the side of 184960 37E73A-303, this unit is 184960 37E73A-903. Very sad that White-Rodgers doesn't offer the replacement solenoid alone. Very happy with the price of this gas valve assy though. Will keep the rest of the new assy in case my OE parts go bad differently. Hopefully I'll get another 14 years out of this unit. I just replaced the anode rod and installed a full flow straight thru brass drain valve to really allow a thorough and robust flush. Inside still looks good.
Stevo Believo
Hartland MI
2 years ago
Was this review helpful to you?

Slightly different than my original part

The Nipple that screw into the water heater was almost 2" shorter than the original one in my Heater. Had too add a brass coupling and close nipple to make it long enough to screw in. Not the biggest problem but inconvenient. I suppose being a 16 year old heater you can expect issues when doing repairs.
Pipefitter 597
Indiana
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy