Apply to be a TradeMaster!
Main product image of 3/4" Snap Disc Limit Control, Cut-In- 140 Degrees F, Cut-Out - 180 Degrees F (Open on Rise)
Magnifying glass
Hover image to zoom

3/4" Snap Disc Limit Control, Cut-In- 140 Degrees F, Cut-Out - 180 Degrees F (Open on Rise)

SKU:
3L01-180
Rating:
(16)
Q&A:
(2)
3/4" Snap Disc Limit Control, Cut-In- 140 Degrees F, Cut-Out - 180 Degrees F (Open on Rise)
Magnifying glass
Hover image to zoom
$7.41 each
In Stock
In Stock
Get 85 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Open on Rise

Specs

–
Application:

Limit Control

Cut-Out Temperature:

180°F

Cut-In Temperature:

140°F

Motor:

Full Load: 10A @ 120VAC

Full Load: 5A @ 240VAC

Pilot Duty Rating:

125 VA @ 120 Vac

125 VA @ 240 Vac

125 VA @ 277 Vac

Switch Action:

Open on Rise

Features:

Fixed Temperature

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Got what I Oordered

The switch was exactly what I ordered and worked as it should.
wojet
Waseca, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect fit, good quality, in stock, shipped on time.
DN
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

A true White Rogers thermal switch. Perfect fit. Great price and fast delivery.
DN
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

needed this for my wood stove & it was delivered in 2 days . I heat with wood only, so fast delivery really helped me
bob
monroe ,mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this

Worked good
Scott
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought these as spares for electric furnace.

I have not installed these yet but have used this brand to fix open and weak electric furnace safety switch. I keep 2 as spares for when i need to fix one of my apartment furnaces. Cost is comparable to what i pay at supply house and i dont have to waste time and gas to go there.
Apartment Fixer Monkey
chicago
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price.

I bought this for a spare part in case min goes bad.
Buddy
Mendenhall ms
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well in my system

Replaced three of these temp switches in my 25 year old Coleman Evcon heater coils, only had to change out one, but what the heck, new is new... found out one of my coils had not fired up in years until I replaced the switches! I've got more heat now than ever, and my heat in general does not run constantly in these cooler Fall temps. Supply House fixed me up!
BT
Northwest TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Works great, solved the problem, and perfect fit.
Schmo
Hereford, Pa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Inexpensive, delivered quickly, works. Alright by me!
Ron
Monroe, Mich.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What does "open on rise" mean

Asked by Rich 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Open on rise means that when the operating temperature is reached, electrical contacts open to break the circuit.

Was this review helpful to you?

Q: How much heat can these switches withstand? I want to use it on a flue pipe for my furnace that may reach 280-300 degrees..

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part can withstand temperatures up to 350°F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy