| Application: | Fan Control |
|---|---|
| Motor: | 5A @ 240VAC 10A @ 120VAC |
| Features: | Fixed Temperature |
| Cut-Out Temperature: | 110°F |
| Cut-In Temperature: | 120°F |
| Switch Action: | Close on Rise |
| Pilot Duty Rating: | 125 VA @ 240 Vac 125 VA @ 120 Vac 125 VA @ 277 Vac |
usually open
We would recommend making your decision based on the part numbers, not the appearance. Since these two part numbers match up, this is most likely the replacement part you are looking for. You could also contact the manufacturer (White Rodgers) for guidance.
Yes, it will close on temperature rise and open when the temperature drops. You can take a look at the manual for more information - http://s3.pexsupply.com/manuals/1249544603208/White-Rodgers-3F01-11.pdf
Yes +/- 2 Deg.
disc closes on temp rise around 120 and will open around 90 give or take a little
Yes, you've got it right
Yes. It works well for my purpose. I use it as a fan controller for a solar hot air furnace. I am very happy with it's performance.