Apply to be a TradeMaster!
Main product image of 315 to 335 Degrees F (Open on Rise)
Magnifying glass
Hover image to zoom

315 to 335 Degrees F (Open on Rise)

SKU:
3L11-325
Rating:
(8)
Q&A:
(0)
315 to 335 Degrees F (Open on Rise)
Magnifying glass
Hover image to zoom
$8.31 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
335°F Max Temp
Product Highlight: Min Temp (F)
315°F Min Temp
Product Highlight: Differential
30°F
Product Highlight: Switch Action
Open on Rise

Description

–
Bimetal Disc Thermostats for Appliance and HVAC

Features
  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup

Specs

–
Max Temp (F):

335°F

Min Temp (F):

315°F

Temperature Range:

315° to 335°F

Differential:

30°F

Switch:

SPST

Switch Action:

Open on Rise
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
4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great product and fast shipping.

Works great for my application.
Ralph
Kerrville, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service and helpful real people

Good service and helpful real people
N/A
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got what I needed at a good price.

Replacing the bimetalic exposed thermostat switches with these.
Don
Longmont, CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it was well priced and came quick tested good

seems good have not installed yet but tested them and they work well
tomdiesel
wv
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT SUPPLIER!

Good price, prompt shipment. This disc thermostat works perfectly in my application and will be spec'ed in.
unclefreddy
Colon, MI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A lot more economical than a fuse

Used this to replace ECO switch for A Splendide Washer/Dryer Combo that normally uses a one time fuse link (ECO) with a price of about $45.00 each with shipping. Same temperature same basic design except this automatically resets.
Don
San Dimas, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packed very well, good brand, good value

The Sunbeam SB22 Garment steamer uses this temperture range as a temp control White Rogers SKU:3L11-325. When they quit working this is the problem if the heat element is still good.
Ilbdarned
Bisbee, Az
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fix for my waffle iron.

Repaired my favorite waffle iron with this item. Easy to install with the quick ends and supplied mounting ring.
Can't throw it away.
Milwaukee, WI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?