Apply to be a TradeMaster!
Main product image of Rheem Direct Replacement Demand Defrost Control, Replaces Rheem 47-102684-83
Magnifying glass
Hover image to zoom

Rheem Direct Replacement Demand Defrost Control, Replaces Rheem 47-102684-83

SKU:
47D40-801
Rating:
(0)
Q&A:
(0)
Rheem Direct Replacement Demand Defrost Control, Replaces Rheem 47-102684-83
Magnifying glass
Hover image to zoom
$58.38 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Rheem Direct Replacement Demand Defrost Control Detects Ice Build-Up on Outdoor Coil, Nominal Timings - Defrost Lockout Time 34 min, Max Defrost Time 15 min, Max Frosting Time 6 Hrs., Short Cycle Lockout Time 5 min. No Hi/Lo Pressure Switch Inputs, Outdoor Fan Relay: PSC 1-speed, Mounting: Metal Standoffs, Dimensions: 3.375" x 3.625", 48" Ambient & Defrost Temperature Sensors Included, Replaces Rheem 47-102684-83

Product Features
  • Direct OEM replacement
  • Heat pump demand defrost algorithm
  • Uses "self-calibrating" principles to calibrate itself
  • Replaces over 20 different Rheem applications


Product Specifications
  • Universal or OEM Direct Replacement: Rheem Direct Replacement
  • Stages: Single
  • Description: Demand Defrost Control
  • Voltage: Input 24 Vac, 50/60Hz
  • Line Voltage: 208/240 Vac
  • Inducer Motor/Blower Motor: PSC
  • Mounting Options: Metal Standoff
  • Ambient Operating Temperature: -40 to 150°F (-40 to 65°C)
  • Operating Humidity: 5% to 95% relative humidity (non-condensing)
  • Overall Dimensions: 1.24"H X 3.38"W X 3.63"D
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Rheem Direct Replacement Demand Defrost Control, Replaces Rheem 47-102684-83
Rheem Direct Replacement Demand Defrost Control, Replaces Rheem 47-102684-83
SKU: 47D40-801
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy