Apply to be a TradeMaster!
Main product image of Goodman Air Handler Control
Magnifying glass
Hover image to zoom

Goodman Air Handler Control

SKU:
48C21-707
Rating:
(4)
Q&A:
(0)
Goodman Air Handler Control
Magnifying glass
Hover image to zoom
$155.67 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Air Handler Control for Goodman Variable Speed blower applications. This control is designed to work as part of a fully communicating HVAC system using 4 wires or legacy 24 VAC inputs to support non-communicating systems.

Features:
  • Two-stage electric heat
  • Variable speed blower motor
  • Communicating or legacy 24V systems
  • 7 segment system diagnostic LED
Specifications:
  • Relay: 0.200 amp @ 24 VAC, pilot duty
  • Input Voltage: 24 VAC, 60 Hz
  • Maximum Input Current @ 25 VAC:200 amp

Specs

–
OEM:

Goodman

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Goodman Air Handler Control
Goodman Air Handler Control
SKU: 48C21-707
(4)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good product

Replacement part works great, was shipped quickly.
Mred06
Grant, FL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nearly identical

This aftermarket board is nearly an exact replica of the original, only way to tell is the manufacturer label on the board. We did have one problem. The existing tstat wiring from the comfortnet tstat and to outdoor unit had worked fine...but the new board lost comm every 18 - 24 hours. Ran cat 5 twisted pair data cable to replace the data connections on terminals 1 and 2 (left the heavier gauge tstat for 24 AC connection) and it's been perfect.
Mr.Doitmyself
SoCal
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quickly Available and Competively Priced OEM Product

This was used to replace a damaged heat pump control board. SupplyHouse.com had this readily available at a SIGNIFICANT savings compared to other suppliers. It was an exact match and got the heat pump back up and running quickly. I've ordered several other items from SupplyHouse.com with great success. I can confidently and honestly highly recommend them!
Carter
Richmond, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service and product, I do recommend.

I purchased this control board for my Goodman unit. It arrived on time and is functioning well. Shipping was good as well, no complaints and I would use Supplyhouse.com again. Pricing was good as well. Stay out of the supply houses that don't want to sell to homeowners and only the trade who will mark the price up so... much you won't be able to afford it. I am a experienced helper who knows HVAC since my brother did it for 25+ years and taught me, so why should I not be able to fix my own A/C. Stupid, right!.
Dave the homeowner
Taylorsville, GA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy