Apply to be a TradeMaster!
Main product image of 3-in-1 Air Handler Control for Carrier Single-Stage Air Handlers, Replaces Carrier HK61EA002, HK61EA006 & HK61EA010
Magnifying glass
Hover image to zoom

3-in-1 Air Handler Control for Carrier Single-Stage Air Handlers, Replaces Carrier HK61EA002, HK61EA006 & HK61EA010

SKU:
48M55-751
Rating:
(0)
Q&A:
(0)
3-in-1 Air Handler Control for Carrier Single-Stage Air Handlers, Replaces Carrier HK61EA002, HK61EA006 & HK61EA010
Magnifying glass
Hover image to zoom
$65.28 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Direct Replacement 3-in-1 Air Handler control for Carrier Single Stage Air Handler With PSC Blowers or ECMx Constant Torque Blowers. Replaces Carrier HK61EA002, HK61EA006 and HK61EA010.

Product Features
  • Fast drop-in OEM mounting and wiring
  • Factory wiring for inline connector or spade terminals
  • Dipswitch selectable blower off delay
  • Configures for either PSC or ECMx blower motors
  • Use for any single stage Carrier equipment


Product Specifications
  • Stages: Single
  • Voltage: Input 24 Vac
  • Inducer Motor/Blower Motor: PSC or ECMx
  • Mounting Options: Metal Standoff
  • Ambient Operating Temperature: -40 to 175°F (-40 to 80°C)
  • Humidity Range: 5% to 95% relative humidity (non-condensing)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 3-in-1 Air Handler Control for Carrier Single-Stage Air Handlers, Replaces Carrier HK61EA002, HK61EA006 & HK61EA010
3-in-1 Air Handler Control for Carrier Single-Stage Air Handlers, Replaces Carrier HK61EA002, HK61EA006 & HK61EA010
SKU: 48M55-751
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy