Apply to be a TradeMaster!
Main product image of 2-in-1 Air Handler Control for Carrier Single-Stage Air Handlers, Replaces Carrier HK61EA002 & HK61EA006
Magnifying glass
Hover image to zoom

2-in-1 Air Handler Control for Carrier Single-Stage Air Handlers, Replaces Carrier HK61EA002 & HK61EA006

SKU:
48P55-751
Rating:
(0)
Q&A:
(0)
2-in-1 Air Handler Control for Carrier Single-Stage Air Handlers, Replaces Carrier HK61EA002 & HK61EA006
Magnifying glass
Hover image to zoom
$48.24 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
Fan Coil Control Board, HK61EA002
Brand:
Carrier
SKU:HK61EA002
(30)
Order by 6PM, receive 10 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Description

–
Direct Replacement 2-in-1 Air Handler control for Carrier Single Stage Air Handler With PSC Blowers. Replaces Carrier HK61EA002 and HK61EA006.

Product Features
  • Fast drop-in OEM mounting and wiring
  • Factory wiring for inline connector or spade terminals
  • Dipswitch selectable blower off delay


Product Specifications
  • Stages: Single
  • Voltage: Input 24 Vac
  • Inducer Motor/Blower Motor: PSC
  • Mounting Options: Metal Standoff
  • Ambient Operating Temperature: -40 to 175°F (-40 to 80°C)
  • Humidity Range: 5% to 95% relative humidity (non-condensing)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy