Apply to be a TradeMaster!
Main product image of Rheem Direct Replacement Air Handler Control for ECMx Constant Torque Blowers & Single Stage System Airflow
Magnifying glass
Hover image to zoom

Rheem Direct Replacement Air Handler Control for ECMx Constant Torque Blowers & Single Stage System Airflow

SKU:
48X21-811
Rating:
(1)
Q&A:
(0)
Rheem Direct Replacement Air Handler Control for ECMx Constant Torque Blowers & Single Stage System Airflow
Magnifying glass
Hover image to zoom
$44.90 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Rheem Direct Replacement Air Handler Control for ECMx Constant Torque Blowers and Single Stage System Airflow. Replaces 47-100436-02, 47-102077-02, -05.

Product Features
  • Rheem single stage air handler control designed for ECMx blower motors
  • Fast drop-in OEM mounting and wiring


Product Specifications
  • Universal or OEM Direct Replacement: Rheem Direct Replacement
  • Stages: Single
  • Voltage: Input 24 Vac
  • Line Voltage: 115/240 Vac
  • Inducer Motor/Blower Motor: ECMx
  • Mounting Options: Standoff
  • Ambient Operating Temperature: -40 to 175°F (-40 to 80°C)
  • Humidity Range: 5% to 95% relative humidity (non-condensing)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Rheem Direct Replacement Air Handler Control for ECMx Constant Torque Blowers & Single Stage System Airflow
Rheem Direct Replacement Air Handler Control for ECMx Constant Torque Blowers & Single Stage System Airflow
SKU: 48X21-811
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as it should.

Loveeee SupplyHouse. Great products, fast shipping, amazing customer service.
jemheat
Marianna, FL
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy