Apply to be a TradeMaster!
Main product image of PSC or ECM Two-Stage Air Conditioning/Heat Pump Control
Magnifying glass
Hover image to zoom

PSC or ECM Two-Stage Air Conditioning/Heat Pump Control

SKU:
49S25-707
Rating:
(4)
Q&A:
(0)
PSC or ECM Two-Stage Air Conditioning/Heat Pump Control
Magnifying glass
Hover image to zoom
$233.93 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Two-Stage unitary air conditioning or heat pump control designed for applications with PSC or ECM outdoor fan motors and single-phase compressors up to 5-ton units. This control is designed to work as part of a fully communicating HVAC system using 4 wires or legacy 24 VAC inputs to support non-communicating systems.

Features:
  • Two-stage applications
  • Communicating or legacy 24V
  • PSC or ECM outdoor fan motor systems
  • Cuttable jumper configuration
  • 7 segment system diagnostic LED
Specifications:
  • Operating Temperature: -40° to 158°F (-40° to 70°C)
  • Electrical Ratings @ 77°F (25°C): Humidity Range - 5% to 70% RH, Input Voltage - 24 VAC, 60 Hz*
  • Maximum Input Current @ 25 VAC: 200 amp
  • Relay: 33.6 RLA - 175 LRA @ 240VAC
  • Outdoor Fan Relay: 2.8 RLA - 5.0 LRA @ 240 VAC
  • Crankcase Heater: 0.5 A @ 240 VAC
  • Auxiliary Heat: 1 A @24VAC, pilot duty
  • Reversing Valve:1 A @24VAC, pilot duty
  • 0.5 A @24VAC, pilot duty

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of PSC or ECM Two-Stage Air Conditioning/Heat Pump Control
PSC or ECM Two-Stage Air Conditioning/Heat Pump Control
SKU: 49S25-707
(4)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Amana circuit board replacement

The board was a direct replacement and was easy to install. I especially like the new fault indicator where you no longer have to count the blinking LEDs and then decipher the fault. Excellent for a DIYer.
Woody
Las Vegas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Restored my "communicating" heat pump system.

We have a two-stage heat pump system with a 4-wire communicating thermostat. It allows realtime blower speed control and diagnostics at the T-stat. Communications started going offline. I tracked it down to the board in the heat pump. The replacement board was an exact fit mounting on the existing standoffs and wires plugged in on the same terminals in the same location. Fixed the issue, restored operation, and the best price I could find. Ordered and within a couple days was delivered to my door.
dg
Kentucky
3 years ago
Was this review helpful to you?

Exact replacement control panel for my Goodman

It fit right in and was an exact fit. Unit is running well.
Josh
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service and low price

I was very pleased with how fast the control board was shipped out and the price was the lowest I could find out on the internet.
Bill
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy