Apply to be a TradeMaster!
Main product image of Trane Non-Integrated HSI Furnace Control
Magnifying glass
Hover image to zoom

Trane Non-Integrated HSI Furnace Control

SKU:
50E70-820
Rating:
(0)
Q&A:
(0)
Trane Non-Integrated HSI Furnace Control
Magnifying glass
Hover image to zoom
$180.17 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Integrated Furnace Control for aftermarket service direct replacements, including the Trane Kit 17852 on Trane Commercial Systems packaged units.

Specifications:
  • Operating Temperature: -40° to 158°F
  • Humidity Range: 10% to 95% RH
  • Mounting: Stand-Offs / Adapter Board
  • Input Voltage: 24 VAC, 50/60 Hz
  • Minimum current to insure flame detection: 1 microampere DC
  • Maximum current for non-detection: 0.1 microampere DC
  • Maximum allowable leakage resistance: 100 M ohms
  • Flame establishing time (@ 60 Hz maximum): 0.8 sec
  • Flame failure response time (@ 60 Hz maximum): 2.0 sec
  • Automatic Reset Time: 60 min

Specs

–
OEM:

Trane

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy