Shop Resideo Sale
Main product image of Solenoid, SPNO, 15 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom

Solenoid, SPNO, 15 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

SKU:
586-108111
Rating:
(6)
Q&A:
(1)
Solenoid, SPNO, 15 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom
$91.92 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
15 VDC
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Mount
Vertical

Description

–


Features
  • Single Pole Normally Open
  • Water Resistant and Case is Isolated from Bracket
  • Normally Open Continuous Contact Rating 200 Amps
  • Inrush 600 Amps

Specs

–
Application:

Heating

Voltage:

15 VDC

Duty:

Continuous

Continuous Resistance:

32.8 ohms

Temperature Range (F):

-40°F to 149°F

Type:

SPNO

Mount:

Vertical

Coil Termination:

Isolated

Contact Terminal:

60 inch-lbs max

Coil Terminal:

12-18 inch-lbs Torque

Inrush:

600A

Contact Ratings:

200A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Fast and efficient.

This Item solved a problem I've had for years. I'll use again.
Double Duck
Titusville fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I have used White-Rogers relays and contactors in the past and have never had a problem. Excellent products
dk
Cypress, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price fast shipping

Great price, fast shipping. Thank you
Bill
Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact replacement

Exact replacement for the transfer relay in my rv connecting the house batteries with the chassis batteries
jb
arizona
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy more

We replaced several underrated Ambulance solenoids with this heavy duty 15v coil unit, the 12v coil in the old units are overheating and sometimes shorting or opening from continuous on condition, they are running cool and capable of the required current handling on the main contacts. Too bad the original upfitters didn't install these to start with
etek
Lumberton, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works perfectly is exactly the same as original equipment it
Bus Mechanic
Washington DC / Maryland
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this coil adjustable for voltage output? Using for 2 battery system. Second line is about 10ft long and using heavy welding cable for charging. Voltage at back battery is seldom over 13.2 volts and would like higher charge voltage into Optima battery.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following product specifications for voltage information: http://s3.pexsupply.com/manuals/1249544647674/White-Rodgers-586-.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy