Apply to be a TradeMaster!
Main product image of Solenoid, SPNO, 24 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom

Solenoid, SPNO, 24 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

SKU:
586-114111
Rating:
(3)
Q&A:
(0)
Solenoid, SPNO, 24 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom
$120.67 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Mount
Vertical

Description

–


Features
  • Single Pole Normally Open
  • Water Resistant and Case is Isolated from Bracket
  • Normally Open Continuous Contact Rating 200 Amps
  • Inrush 600 Amps

Specs

–
Application:

Heating

Voltage:

24 VDC

Duty:

Continuous

Continuous Resistance:

47 ohms

Temperature Range (F):

-40°F to 149°F

Type:

SPNO

Mount:

Vertical

Coil Termination:

Isolated

Contact Terminal:

60 inch-lbs max

Coil Terminal:

12-18 inch-lbs Torque

Inrush:

600A

Contact Ratings:

200A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent products

I will continue to do business with Supply House. Great parts, fast shipping, awesome communication!
Eric J
Central WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

N/A

replacement piece worked great
jim
nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

I tried cheaper ones but would not handle the amperage this one worked great
Kirb
Brighton CO
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy