Apply to be a TradeMaster!
Main product image of Solenoid, SPNO, 12 VDC Coil (Grounded To Case), Continuous Duty
Magnifying glass
Hover image to zoom

Solenoid, SPNO, 12 VDC Coil (Grounded To Case), Continuous Duty

SKU:
70-111225
Rating:
(0)
Q&A:
(0)
Solenoid, SPNO, 12 VDC Coil (Grounded To Case), Continuous Duty
Magnifying glass
Hover image to zoom
$34.25 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Mount
Vertical

Description

–
Single Pole Normally Open Contact Case is Dust Resistant and Isolated from Ground
  • Solenoid
  • SPNO
  • 12 VDC Coil (Grounded To Case)
  • Continuous Duty
  • Normally Open
  • Continuous Contact Rating 80 Amps, Inrush 400 Amps
  • Normally Closed Continuous Contact Rating 60 Amps, Inrush 60 Amps

Specs

–
Application:

Heating

Voltage:

12 VDC

Duty:

Continuous

Continuous Resistance:

16 ohms

Temperature Range (F):

-40°F to 149°F

Type:

SPNO

Mount:

Vertical

Coil Termination:

Coil Terminal w/ Ground Wire

Contact Terminal:

45-55 inch-lbs Torque

Coil Terminal:

12-18 inch-lbs Torque

Inrush:

150A

Contact Ratings:

80A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy