Apply to be a TradeMaster!
Main product image of Solenoid, SPNO, 24 VDC Isolated Coil, Continuous Duty
Magnifying glass
Hover image to zoom

Solenoid, SPNO, 24 VDC Isolated Coil, Continuous Duty

SKU:
70-117224
Rating:
(0)
Q&A:
(0)
Solenoid, SPNO, 24 VDC Isolated Coil, Continuous Duty
Magnifying glass
Hover image to zoom
$41.84 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Mount
Vertical

Description

–
Single Pole Normally Open Contact Case is Dust Resistant and Isolated from Ground
  • Solenoid
  • SPNO
  • 24 VDC Isolated Coil
  • Continuous Duty
  • Normally Open Continuous Contact Rating 50 Amps, Inrush 200 Amps
  • Normally Closed Continuous Contact Rating 30 Amps, Inrush 30 Amps

Specs

–
Application:

Heating

Voltage:

24 VDC

Duty:

Continuous

Continuous Resistance:

60.4 ohms

Temperature Range (F):

-40°F to 149°F

Type:

SPNO

Mount:

Vertical

Coil Termination:

Isolated

Contact Terminal:

45-55 inch-lbs Torque

Coil Terminal:

12-18 inch-lbs Torque

Contact Ratings:

50A

Inrush:

50A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy