Apply to be a TradeMaster!
Main product image of 5/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom

5/8" ODF Sweat Ball Valve w/ Port

Brand:
Danfoss
SKU:
009L8053
Rating:
(0)
Q&A:
(0)
5/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom
$59.75 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
650 MAX PSI

Description

–
5/8" ODF Sweat Ball Valve w/ Port

GBC valves are used in liquid, suction and hot gas lines in all refrigeration and air-conditioning systems with fluorinated refrigerants. Danfoss GBC ball valves are manually operated shut-off valves suitable for bi-directional flow (1,2). The design is based on years of experience. The valve concept includes a high precision laser welding (3) ensuring both a strong and a light slim line valve body design. The design, weld, and choice of the sealing material enables the ball valves to meet the most demanding requirements, for example, the high working pressure when operating with R-410A. Additional features include:

Specifications:
  • Connection Size 5/8"
  • Connection Type Solder
  • Pressure Range PSIG 650
  • MFG# GBC16S

Specs

–
Product Type:

Ball Valve

Size:

5/8"

Connection Type:

ODF

Max Pressure (PSI):

650

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy