Apply to be a TradeMaster!
Main product image of 3 Pole Contactor, 120 VAC Coil, 40 Amp Contacts With Dust Cover, 180 Ohms DC Resistance, 37 mA
Magnifying glass
Hover image to zoom

3 Pole Contactor, 120 VAC Coil, 40 Amp Contacts With Dust Cover, 180 Ohms DC Resistance, 37 mA

SKU:
90-171
Rating:
(1)
Q&A:
(0)
3 Pole Contactor, 120 VAC Coil, 40 Amp Contacts With Dust Cover, 180 Ohms DC Resistance, 37 mA
Magnifying glass
Hover image to zoom
$66.81 each
In Stock
In Stock
Get 14 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Mount
Plate
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps

Description

–
Designed for Central Air Conditioning and Heating Equipment

Features
  • Any position mounting
  • Interchangeable mounting plate
  • Low wattage coil
  • Double break contacts ensure positive make and break


Specifications
  • 3 Pole Contactor
  • 120 VAC Coil
  • 40 Amp Contacts
  • 180 Ohms DC Resistance
  • 37 mA
  • 4.5 VA (Nominal)
  • Maximum 52 VA (Inrush)

Specs

–
Poles:

3

Application:

Heating

Temperature Range (F):

-40°F to 150°F

Mount:

Plate

Voltage:

120v

Type:

TPNO

Hertz:

60

50

DC Resistance:

180 ohms

Weight:

16 oz

mA:

37

Inrush:

52

Amperage:

40

Duty:

Continuous

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good product, good price

Nice compact 40A contactor
baketek
Chicago
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy