Apply to be a TradeMaster!
Main product image of Fan Relay, Type 84, 115/120 VAC Coil, SPNO. Coil Data: 2,000 Ohms DC Resistance, 25 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)
Magnifying glass
Hover image to zoom

Fan Relay, Type 84, 115/120 VAC Coil, SPNO. Coil Data: 2,000 Ohms DC Resistance, 25 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)

SKU:
90-291Q
Rating:
(4)
Q&A:
(1)
Fan Relay, Type 84, 115/120 VAC Coil, SPNO. Coil Data: 2,000 Ohms DC Resistance, 25 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)
Magnifying glass
Hover image to zoom
$12.62 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
Used for Switching Single or Two Speed Fan Motors, Solenoids, Relays, Resistive Loads and General Purpose Switching

Features
  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Specs

–
Application:

Heating

Temperature Range (F):

-40°F to 150°F

Type:

SPNO

Voltage:

120v

Hertz:

50

60

DC Resistance:

2000 ohms

Weight:

2.5 oz

mA:

25

Inrush:

4

Duty:

Continuous

Electric Connection:

1/4" Quick-Connect Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Fan Relay, Type 84, 115/120 VAC Coil, SPNO. Coil Data: 2,000 Ohms DC Resistance, 25 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)
Fan Relay, Type 84, 115/120 VAC Coil, SPNO. Coil Data: 2,000 Ohms DC Resistance, 25 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)
SKU: 90-291Q
(4)
120v

Product Reviews

4 out of 4 reviews
100% would recommend this product
4
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Ridiculous Warranty policy

Ridiculous Warranty policy. Been buying from them many years but will stop buying
Paul
MN
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well-known, reputable product

I am using this relay to control an exhaust fan motor, the type of use this relay was meant for. It functions as expected, and based on my experience with this product in the past, I'm sure it will prove to be reliable.
John
Cape Cod, Mass.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything I Expected

Everything I Expected
Tom
Canandaigua NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

120v coil Relay...

Works well, seems to be well made. I used this relay to run a booster fan and humidifier. Used the 120v line voltage HUM tap rom the control board on furnace to operate coil side, and 120v from main power for load supply. Check part numbers to get correct coil voltage- some are 24v and some 120v
steve
gaithersburg, MD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this relay be installed inside furnace near control board?

Asked by tm 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can be installed there.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy