Apply to be a TradeMaster!
Main product image of Fan Relay, Type 184, 120 VAC Coil, 50/60 Hz, SPDT. Coil Data: 2000 Ohms DC Resistance, 25 mA
Magnifying glass
Hover image to zoom

Fan Relay, Type 184, 120 VAC Coil, 50/60 Hz, SPDT. Coil Data: 2000 Ohms DC Resistance, 25 mA

SKU:
90-372
Rating:
(1)
Q&A:
(0)
Fan Relay, Type 184, 120 VAC Coil, 50/60 Hz, SPDT. Coil Data: 2000 Ohms DC Resistance, 25 mA
Magnifying glass
Hover image to zoom
$20.26 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
Heavy-Duty General Purpose Relay Operates in Any Position

Features
  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Specs

–
Application:

Heating

Temperature Range (F):

-40°F to 150°F

Type:

SPDT

Voltage:

120v

Hertz:

60

50

DC Resistance:

2000 ohms

Weight:

2.3 oz

mA:

25

Inrush:

4

Duty:

Continuous

Electric Connection:

1/4" Quick-Connect Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Fan Relay, Type 184, 120 VAC Coil, 50/60 Hz, SPDT. Coil Data: 2000 Ohms DC Resistance, 25 mA
Fan Relay, Type 184, 120 VAC Coil, 50/60 Hz, SPDT. Coil Data: 2000 Ohms DC Resistance, 25 mA
SKU: 90-372
(1)
120v

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this again

worked for customers needs. great customer service!
none
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy