Apply to be a TradeMaster!
Main product image of 1 Pole Contactor, 120 VAC Coil, 50/60 Hz, 30 Amp Contacts. Coil Data: 420 Ohms DC Resistance, 42 mA
Magnifying glass
Hover image to zoom

1 Pole Contactor, 120 VAC Coil, 50/60 Hz, 30 Amp Contacts. Coil Data: 420 Ohms DC Resistance, 42 mA

SKU:
94-389
Rating:
(0)
Q&A:
(0)
1 Pole Contactor, 120 VAC Coil, 50/60 Hz, 30 Amp Contacts. Coil Data: 420 Ohms DC Resistance, 42 mA
Magnifying glass
Hover image to zoom
$29.41 each
In Stock
In Stock
Get 13 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
Note: Item no longer comes with the cover as seen in the current images.

Straight-Through Wiring, Replaces 1-1/2 Pole Devices Used Primarily in Residential Central Air Conditioning

Features
  • Replaces many Type 11 7 contactors used by OEM's
  • Universal style mounting bracket fits existing mounting holes
  • Screw terminals and 1/4" quick connect terminals for easy installation

Specs

–
Poles:

1

Application:

Air Conditioning

Type:

Single Pole Definite Purpose

Voltage:

120v

Amperage:

30

Hertz:

50

60

DC Resistance:

420 ohms

mA:

42

Electric Connection:

1/4" Quick-Connect Terminals

Screw Terminals

Duty:

Continuous

Weight:

7 oz

Temperature Range (F):

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy