Apply to be a TradeMaster!
Main product image of L20 Series 1/2" NPT Side Mounted Liquid Level Switch w/ Polypropylene Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG
Magnifying glass
Hover image to zoom

L20 Series 1/2" NPT Side Mounted Liquid Level Switch w/ Polypropylene Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG

SKU:
L20-20-S1-20-NO
Rating:
(0)
Q&A:
(0)
L20 Series 1/2" NPT Side Mounted Liquid Level Switch w/ Polypropylene Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG
Magnifying glass
Hover image to zoom
$35.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
-40°F to 180°F
Product Highlight: Material
Polypropylene

Description

–
  • The L20 Series Side Mounted Polypropylene Liquid Level Switches are among the most versatile and durable of the side-mounted liquid level switch line. The polypropylene wetted material makes the switch highly compatible with numerous liquids from acids, to water, to bases. The side mount provides added versatility, allowing the switch to be used as a high or low level indicator, and plastic body provides use up to 100 PSI.
  • Minimum Liquid Specific Gravity:0.70
  • Liquid Temperature Range:-40 to +180
  • Max System Pressure:100 PSIG
  • Wetted Materials:Polypropylene, Fitting: 1/2" NPT

Specs

–
Size:

1/2"

Temperature Range (F):

-40°F to 180°F

Product Type:

Float Switch

Max Pressure (PSIG):

100 PSIG

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy