Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Size
–

1/8" (5)
1/4" (1)
1/2" (3)

Material
–

316L Stainless Steel (7)
Brass (1)
CPVC (1)
Polypropylene (2)

Price Range
–

$30 to $35 (3)
$35 to $40 (2)
$45 to $50 (2)
$70 to $80 (2)
$80 to $90 (1)
$90 to $100 (1)
$100 to $200 (1)

Whitman Controls Level Switches

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of L20 Series 1/2" NPT Side Mounted Liquid Level Switch w/ CPVC Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG
$35.00 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Stainless Steel Body, SPST, -40°F to +300°F, 1,000 PSIG, L40-02-R1-02-NO
$74.00 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of L60 Series Heavy Duty Vertical Mount Liquid Level Switch w/ Brass Buna Body
$48.25 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Brass Buna Body, SPST, -40-Degree (F) to +180-Degree (F), 160 PSIG
$47.50 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Polypropylene Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG
$32.25 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of L60 Series Heavy Duty Vertical Mount Liquid Level Switch w/ Stainless Steel Body
$83.25 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of L55 Series Bent Stem Side Mount Liquid Level Switch w/ Stainless Steel Body
$95.00 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of L20 Series 1/2" NPT Side Mounted Liquid Level Switch w/ Stainless Steel Body, SPST, -40-Degree (F) to +300-Degree (F), 500 PSIG
$190.25 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of L20 Series 1/2" NPT Side Mounted Liquid Level Switch w/ Polypropylene Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG
L20 Series 1/2" NPT Side Mounted Liquid Level Switch w/ Polypropylene Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG
SKU: L20-20-S1-20-NO
Whitman Controls
SKU: L20-20-S1-20-NO
$35.00 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Stainless Steel Body, SPST, -40°F to +300°F, 1,000 PSIG, L40-02-C1-02-NO
$74.00 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Whitman Controls Level Switches
Whitman Controls Level Switches deliver accurate and dependable liquid level detection for a wide range of fluid control applications. Choose from the L40 Series vertical mount, L55 Series bent stem side mount, and L60 Series high performance models, available in stainless steel, brass, and polypropylene body configurations. Designed for durability and precision, Whitman Controls level switches are ideal for tanks, boilers, and industrial fluid systems
Didn't find what you're looking for? 
Let us know
.