Apply to be a TradeMaster!
Main product image of L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Stainless Steel Body, SPST, -40°F to +300°F, 1,000 PSIG, L40-02-R1-02-NO
Magnifying glass
Hover image to zoom

L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Stainless Steel Body, SPST, -40°F to +300°F, 1,000 PSIG, L40-02-R1-02-NO

SKU:
L40-02-R1-02-NO
Rating:
(0)
Q&A:
(0)
L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Stainless Steel Body, SPST, -40°F to +300°F, 1,000 PSIG, L40-02-R1-02-NO
Magnifying glass
Hover image to zoom
$74.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Temperature Range (F)
-40°F to 300°F
Product Highlight: Material
316L Stainless Steel

Description

–
  • The L40 Series 1" Sphere Vertical Mount Stainless Steel Liquid Level Switches have both a stainless steel stem and float affording the user high performance and versatility. These are used in potable water, hot water, and in various acids and solvents as the Whitman Red Seal potting affords submergibility to a NEMA 6 rating.
  • Minimum Liquid Specific Gravity:0.85
  • Liquid Temperature Range:-40 to +300
  • Max System Pressure:1,000 PSIG
  • Wetted Materials:316L Stainless Steel, Fitting: 1/8" NPT

Specs

–
Product Type:

Float Switch

Size:

1/8"

Temperature Range (F):

-40°F to 300°F

Material:

316L Stainless Steel

Max Pressure (PSIG):

1000 PSIG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy