Apply to be a TradeMaster!
Main product image of L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Brass Buna Body, SPST, -40-Degree (F) to +180-Degree (F), 160 PSIG
Magnifying glass
Hover image to zoom

L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Brass Buna Body, SPST, -40-Degree (F) to +180-Degree (F), 160 PSIG

SKU:
L40-06-C1-15-NO
Rating:
(0)
Q&A:
(0)
L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Brass Buna Body, SPST, -40-Degree (F) to +180-Degree (F), 160 PSIG
Magnifying glass
Hover image to zoom
$47.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Temperature Range (F)
-40°F to 180°F
Product Highlight: Material
316L Stainless Steel

Description

–
  • The L40 Series Vertical Mount Brass / Buna Liquid Level Switches are most commonly seen in OEM applications and other industrial inputs. The brass stem and buna float makes the switch ideal for oil, gasoline, hydraulic oil, and jet fuel applications, and can survive to 230F in oil.
  • Minimum Liquid Specific Gravity:0.70
  • Liquid Temperature Range:-40 to +180 (230 / 110 in oil)
  • Max System Pressure:160 PSIG
  • Wetted Materials:Brass stem, Buna float, 316 Stainless steel,Fitting: 1/8" NPT

Specs

–
Max Pressure (PSIG):

160 PSIG

Size:

1/8"

Product Type:

Float Switch

Temperature Range (F):

-40°F to 180°F

Material:

316L Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy