Apply to be a TradeMaster!
Main product image of L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Polypropylene Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG
Magnifying glass
Hover image to zoom

L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Polypropylene Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG

SKU:
L40-20-C1-20-NO
Rating:
(0)
Q&A:
(0)
L40 Series 1/8" NPT High Performance Vertical Mount Liquid Level Switch w/ Polypropylene Body, SPST, -40-Degree (F) to +180-Degree (F), 100 PSIG
Magnifying glass
Hover image to zoom
$32.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 180°F
Product Highlight: Material
Polypropylene
Product Highlight: Size
1/8"

Description

–
  • The Whitman Controls L40 Series Vertical Mount Polypropylene Plastic Liquid Level Switches are among the most versatile and durable of the vertical liquid level switch line. The polypropylene wetted material makes the switch highly compatible with numerous liquids from acids, to water, to bases. These can be used in numerous O.E.M. and various other industrial applications and are available with numerous options.
  • Wetted Materials:Polypropylene - Blue
  • Minimum Liquid SpecificGravity: 0.70
  • Liquid Temperature range:-40 to +180
  • Max System Pressure:100 PSIG, Fitting type style: 1/8"NPT

Specs

–
Product Type:

Float Switch

Temperature Range (F):

-40°F to 180°F

Material:

Polypropylene

Size:

1/8"

Max Pressure (PSIG):

100 PSIG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy