Apply to be a TradeMaster!
Main product image of L55 Series Bent Stem Side Mount Liquid Level Switch w/ Stainless Steel Body
Magnifying glass
Hover image to zoom

L55 Series Bent Stem Side Mount Liquid Level Switch w/ Stainless Steel Body

SKU:
L55-02-C1-02-NO
Rating:
(0)
Q&A:
(0)
L55 Series Bent Stem Side Mount Liquid Level Switch w/ Stainless Steel Body
Magnifying glass
Hover image to zoom
$95.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
316L Stainless Steel
Product Highlight: Temperature Range (F)
-40°F to 300°F

Description

–
  • The Whitman Controls L55 Series Bent Stem Side Mount Stainless Steel Liquid Level Switches have 1/8" NPT thread fittings allowing for insertion into the sides of topless tanks and for vertical actuation. The stainless steel wetted material in addition to the bent stem provide for maximum versatility and use across numerous applications. They are most commonly used in potable water, acids, and various solvents.
  • Minimum Liquid Specific Gravity: 0.90
  • Liquid Temperature range: -40 to +300
  • Max System Pressure: 900 PSIG
  • Electrical Switch Rating: 50 VA

Specs

–
Size:

1/8"

Material:

316L Stainless Steel

Product Type:

Float Switch

Temperature Range (F):

-40°F to 300°F

Max Pressure (PSIG):

900 PSIG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy