Apply to be a TradeMaster!
Main product image of L60 Series Heavy Duty Vertical Mount Liquid Level Switch w/ Stainless Steel Body
Magnifying glass
Hover image to zoom

L60 Series Heavy Duty Vertical Mount Liquid Level Switch w/ Stainless Steel Body

SKU:
L60-02-R2-02-NO
Rating:
(0)
Q&A:
(0)
L60 Series Heavy Duty Vertical Mount Liquid Level Switch w/ Stainless Steel Body
Magnifying glass
Hover image to zoom
$83.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 300°F
Product Highlight: Material
316L Stainless Steel

Description

–
  • The Whitman Controls L60 Series Heavy Duty Vertical Mount 2" Sphere Stainless Steel Liquid Level switch consists of a stainless steel stem and float which afford the end user maximum versatility in functionality and operating environment. These levels can withstand system pressure to 975 PSIG (67 BAR) and an extensive temperature operating range. They are commonly used in potable water, hot water, and in various acids and solvents
  • 316L Stainless steel stem and float affording maximum versatility
  • Whitman Red Seal potting submersible to a NEMA VI rating
  • Liquid Temperature range: -40 F to +300 F
  • Max System Pressure: 975 PSIG Electrical Switch Rating: 50 VA

Specs

–
Max Pressure (PSIG):

975 PSIG

Temperature Range (F):

-40°F to 300°F

Material:

316L Stainless Steel

Product Type:

Float Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy