Apply to be a TradeMaster!
Main product image of L60 Series Heavy Duty Vertical Mount Liquid Level Switch w/ Brass Buna Body
Magnifying glass
Hover image to zoom

L60 Series Heavy Duty Vertical Mount Liquid Level Switch w/ Brass Buna Body

SKU:
L60-06-C3-15-NO
Rating:
(0)
Q&A:
(0)
L60 Series Heavy Duty Vertical Mount Liquid Level Switch w/ Brass Buna Body
Magnifying glass
Hover image to zoom
$48.25 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, 316L Stainless Steel
Product Highlight: Temperature Range (F)
-40°F to 180°F
Product Highlight: Size
1/4"

Description

–
  • The Whitman Controls L60 Series Vertical Mount Brass Buna Liquid Level Switches are constructed with a brass stem and buna float, which allows these switches to operate in harsh, high temperature environments relative to its stainless steel cousin. The unit is rated to 230F /110 in oil. The L60 is commonly used in oil, gasoline, hydraulic oil, and jet fuel applications, and can survive up to 230F in oil.
  • Minimum Liquid Specific Gravity: 0.75
  • Liquid Temperature range: -40 to +180 (230 / 110 in oil)
  • Max System Pressure: 160 PSIG
  • Fitting Type/Style: 1/4"NPT, Electrical Switch Rating: 50 VA

Specs

–
Material:

Brass

316L Stainless Steel

Temperature Range (F):

-40°F to 180°F

Size:

1/4"

Max Pressure (PSIG):

160 PSIG

Product Type:

Float Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy