Apply to be a TradeMaster!
Main product image of P117G Series SPDT SS Miniature Pressure Switch, Lead Wire Connector, 4.5 to 100 PSIG, 205VAC
Magnifying glass
Hover image to zoom

P117G Series SPDT SS Miniature Pressure Switch, Lead Wire Connector, 4.5 to 100 PSIG, 205VAC

SKU:
P117G-10H-C52L-DIS
Rating:
(0)
Q&A:
(0)
P117G Series SPDT SS Miniature Pressure Switch, Lead Wire Connector, 4.5 to 100 PSIG, 205VAC
Magnifying glass
Hover image to zoom
$136.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Size
1/8"
Product Highlight: Temperature Range (F)
-65°F to 225°F

Description

–
  • The P117G Stainless Steel Miniature Pressure switches are sharp, highly versatile devices that can be used in hundreds of OEM and routine mechanical applications. It is among our most popular switches given its durability and diverse set point options. There are numerous fitting and electrical connectors available featuring TB, TS, Military and DIN Connectors.
  • Temperature range:-65F to +225F (-54C to +107C)
  • Decreasing: 2.0 to 96.5 PSIG, Increasing 4.5 to 100 PSIG
  • Wire Length:12" (Standard)
  • 205 VAC / 28 VDC, 5 Amp Resistive

Specs

–
Size:

1/8"

Product Type:

Pressure Switch

Connection Type:

MNPT

Max Pressure (PSIG):

500 PSIG

Temperature Range (F):

-65°F to 225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy