Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Whitman Controls Pressure Switches

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of P117G Series SPDT SS Miniature Pressure Switch, Terminal Block Connector, 4.5 to 100 PSIG, 205VAC
P117G Series SPDT SS Miniature Pressure Switch, Terminal Block Connector, 4.5 to 100 PSIG, 205VAC
SKU: P117G-10H-C52TB-DIS
Whitman Controls
SKU: P117G-10H-C52TB-DIS
$139.50 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of P117G Series SPDT SS Miniature Pressure Switch, Lead Wire Connector, 4.5 to 100 PSIG, 205VAC
P117G Series SPDT SS Miniature Pressure Switch, Lead Wire Connector, 4.5 to 100 PSIG, 205VAC
SKU: P117G-10H-C52L-DIS
Whitman Controls
SKU: P117G-10H-C52L-DIS
$136.25 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Whitman Controls Pressure Switches

Whitman Controls Pressure Switches are compact stainless steel controls built around the P117G Series SPDT miniature pressure switch. The P117G has an increasing set point range of 4.5 to 100 PSIG and a decreasing range of 2.0 to 96.5 PSIG. Its electrical rating is 205 VAC or 28 VDC at 5 amps, and it has a 1/8 inch MNPT connection. The published product description calls the P117G a versatile device used in hundreds of OEM and routine mechanical applications, valued for its durability and diverse set point options. Models in the listing differ by electrical connector, with lead wire and terminal block versions shown. Matching the set point range, electrical rating and connector style to the job before ordering keeps a simple pressure control swap from turning into a second trip to the supply counter.

Subcategories

  • P117G Miniature Stainless Steel Pressure Switches: The P117G Series is a stainless steel SPDT miniature pressure switch with an increasing set point range of 4.5 to 100 PSIG. The published description lists it for hundreds of OEM and routine mechanical applications. Listed specifications include a 1/8 inch MNPT connection and a temperature range of minus 65 F to 225 F. Contractors and OEM builders pick it for durability and the diverse set point options.
  • Lead Wire Connector Models: Lead wire models carry a standard 12 inch wire length. The lead wire version listed here covers an increasing range of 4.5 to 100 PSIG at 205 VAC or 28 VDC. Installers who wire the switch directly into the control circuit use this style. Confirm the lead length suits the run before ordering.
  • Terminal Block Connector Models: Terminal block models use three standard terminals for the electrical connection. The terminal block version listed here covers an increasing range of 4.5 to 100 PSIG at 205 VAC or 28 VDC. Installers who land field wiring on terminals use this style. Match it against the wiring method already on the equipment.

Buying Guide

Start with the pressure range. The P117G Series lists an increasing set point range of 4.5 to 100 PSIG and a decreasing range of 2.0 to 96.5 PSIG, so confirm that the actuation and reset points the application needs fall within those numbers.

Next, check the electrical load. The listed rating is 205 VAC or 28 VDC at 5 amps, and the circuit being switched should stay within it. Then choose the connector style. Lead wire models carry a standard 12 inch lead, while terminal block models use three standard terminals. Pick the style that matches how the control wiring is routed at the equipment.

Finally, confirm the process connection and operating limits. The listed records show a 1/8 inch MNPT connection, a temperature range of minus 65 F to 225 F and a maximum pressure of 500 PSIG, so verify that the thread, media temperature and system pressure all fit the job. When comparing Whitman Controls Pressure Switches, read each model description for its exact set point and connector, because the series offers numerous fitting and electrical connector options. The stainless steel construction and wide choice of set points make the P117G a flexible starting point for OEM and routine mechanical work. Verify any model against the equipment manufacturer's requirements before installing.

Frequently Asked Questions

What pressure range do the P117G Whitman Controls pressure switches cover?

The P117G models in the Whitman Controls Pressure Switches listing show an increasing range of 4.5 to 100 PSIG and a decreasing range of 2.0 to 96.5 PSIG. Check the specific model description for its exact set point before ordering.

What is the electrical rating on the P117G pressure switch?

The P117G pressure switch is listed at 205 VAC or 28 VDC at 5 amps, with an SPDT contact form. Match that rating to the control circuit before wiring.

What's the difference between the lead wire and terminal block versions?

Whitman Controls P117G models in the listing come in two connector styles. The lead wire version has a standard 12 inch wire length, and the terminal block version uses three standard terminals. Pick the one that fits the wiring method on the job.

What connection size and temperature range does the P117G use?

The P117G listing shows a 1/8 inch MNPT connection and a temperature range of minus 65 F to 225 F. The maximum pressure is listed at 500 PSIG. Verify those limits against the application before ordering.

What are Whitman Controls pressure switches used for?

The P117G stainless steel miniature pressure switch is described as a versatile device for hundreds of OEM and routine mechanical applications. Whitman Controls pressure switches in the listing also offer numerous fitting and electrical connector options. Confirm the exact model and application fit before ordering.

Didn't find what you're looking for? 
Let us know
.