Apply to be a TradeMaster!
Main product image of 10-Piece Insulated Metric Hex L-Key Set, 13693
Magnifying glass
Hover image to zoom

10-Piece Insulated Metric Hex L-Key Set, 13693

Brand:
Wiha
SKU:
13693
Rating:
(0)
Q&A:
(0)
10-Piece Insulated Metric Hex L-Key Set, 13693
Magnifying glass
Hover image to zoom
$221.18 each
In Stock
In Stock
Get 1 Thu, Nov 12 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. Wiha Insulated tools meet ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.


Features:
  • Set Includes: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0, 12.0mm In Canvas Pouch
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Meets ASTM F1505
  • Heavy-duty canvas pouch for convenient storage
  • Through hardened for exceptional durability
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Size:

2.5mm

3mm

5mm

4mm

10mm

8mm

12mm

1.5mm

6mm

2mm

Product Type:

Hex Key Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy