Apply to be a TradeMaster!
Main product image of 8-Piece Precision Slotted Screwdriver Set
Magnifying glass
Hover image to zoom

8-Piece Precision Slotted Screwdriver Set

Brand:
Wiha
SKU:
26098
Rating:
(0)
Q&A:
(0)
8-Piece Precision Slotted Screwdriver Set
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2mm, 1.5mm, 3mm, 1mm, 3.5mm, 1.2mm, 4mm, 2.5mm
Product Highlight: Bit Type
Slotted

Description

–
When it comes to working on small components and modern electronics, using the best precision screwdriver is essential - Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The Precision style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the handle to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components.

Features:
  • Set Includes: 1.0, 1.2, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0mm in Wiha canvas pouch
  • Slotted exact fit precision machined tips
  • Satin micron vapor chromed finish
  • Super through hardened blades
  • Handles proportioned to blade size for optimum torque

Specs

–
Size:

2mm

1.5mm

3mm

1mm

3.5mm

1.2mm

4mm

2.5mm

Bit Type:

Slotted

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy