Apply to be a TradeMaster!
5-Piece Precision Slotted and Phillips Screwdriver Set

5-Piece Precision Slotted and Phillips Screwdriver Set

Brand:
Wiha
SKU:
26192-WIHA
Rating:
(0)
Q&A:
(0)
5-Piece Precision Slotted and Phillips Screwdriver Set
$29.98 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4mm, 3mm, 2.5mm
Product Highlight: Bit Type
Phillips #0, Phillips #1, Slotted

Description

–
Precision Slotted and Phillips Screwdriver Set (5 Pieces)

When it comes to working on small components and modern electronics, using the best precision screwdriver is essential - Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The Precision style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the handle to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components

Product Features Features:
  • Set Includes: Slotted 2.5, 3, 4mm | Phillips #0, #1
  • Tapered handle for rapid rotation
  • Extra-long handle for optimal hand positions and smooth turning
  • Tip profile labeled on handle for easy identification
  • Handle sized proportionate to the blade for consistent mechanical advantage
  • Wiha engineered premium quality tool steel for strength and durability
  • Chrome-plated satin finish for corrosion protection
  • Exact fit precision machined tip for reduced cam-out
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #0

Phillips #1

Slotted

Size:

4mm

3mm

2.5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy