Shop Resideo Sale
Main product image of 5-Piece PicoFinish Slotted and Phillips Precision Screwdriver Set
Magnifying glass
Hover image to zoom

5-Piece PicoFinish Slotted and Phillips Precision Screwdriver Set

Brand:
Wiha
SKU:
26195
Rating:
(0)
Q&A:
(0)
5-Piece PicoFinish Slotted and Phillips Precision Screwdriver Set
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 5 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1.5mm, 2.5mm, 3.5mm
Product Highlight: Bit Type
Phillips #0, Phillips #1, Slotted

Description

–
PicoFinish Slotted & Phillips Precision Screwdriver Set (5 Piece)

When it comes to working on small components and modern electronics, using the best precision screwdriver is essential - Wiha PicoFinish Precision Screwdrivers are unrivaled. Wiha PicoFinish Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The PicoFinish style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the cap to quickly and easily identify the driver you need when stored vertically. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage.

Product Features
  • Set Includes: Slotted 1.5mm, 2.5mm, 3.5mm and Phillips #0, #1
  • Cushion grip handle for comfort and control
  • Premium quality tool steel for strength and durability
  • Dual durometer construction for long-lasting durability
  • Handle direct molded to blade for a permanent bond
  • Hex profile finger grip for precise torque and control
  • Tapered handle for rapid rotation
  • Extra-long cap for optimal hand positions and smooth turning
  • Tip profile labeled on cap for easy identification
  • Exact fit precision machined tip for reduced cam-out
  • Handle sized proportionate to the blade for consistent mechanical advantage
  • Backed by the Wiha No Hassle Guarantee
  • Made in Germany

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #0

Phillips #1

Slotted

Size:

1.5mm

2.5mm

3.5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy