Apply to be a TradeMaster!
Main product image of 7-Piece Precision Slotted and Phillips Screwdriver Set
Magnifying glass
Hover image to zoom

7-Piece Precision Slotted and Phillips Screwdriver Set

Brand:
Wiha
SKU:
26197
Rating:
(0)
Q&A:
(0)
7-Piece Precision Slotted and Phillips Screwdriver Set
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 4 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1.5mm, 2.5mm, 2mm, 3mm
Product Highlight: Bit Type
Phillips #1, Phillips #0, Phillips #00, Slotted

Description

Precision Slotted and Phillips Screwdriver Set (7 Pieces)

When it comes to working on small components and modern electronics, using the best precision screwdriver is essential - Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature comfortable handles sized proportionally to the blade for comfort precise control and direct-molded to the blade for a permanent bond. The Classic Precision style includes a hex profile finger grip for precise torque, a tapered handle, and a smooth-turning cap for rapid rotation. The driver tip profiles are labeled on the handles to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components.

Product Features
  • Set Includes: Phillips #00, #0, #1 and Slotted 1.5, 2.0, 2.5, 3.0mm
  • Tapered handle for rapid rotation
  • Smooth-turning cap for optimal hand positions
  • Tip profile labeled on handle for easy identification
  • Handle sized proportionate to the blade for consistent mechanical advantage
  • Premium quality tool steel for strength and durability
  • Chrome-plated satin finish for corrosion protection
  • Exact fit precision machined tip for reduced cam-out
  • Handle direct molded to blade for a permanent bond
  • Backed by the No Hassel Guarantee

Specs

Product Type:

Screwdriver

Bit Type:

Phillips #1

Phillips #0

Phillips #00

Slotted

Size:

1.5mm

2.5mm

2mm

3mm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy