Apply to be a TradeMaster!
Main product image of 8-Piece Precision Slotted and Phillips Screwdriver Set
Magnifying glass
Hover image to zoom

8-Piece Precision Slotted and Phillips Screwdriver Set

Brand:
Wiha
SKU:
26199
Rating:
(0)
Q&A:
(0)
8-Piece Precision Slotted and Phillips Screwdriver Set
Magnifying glass
Hover image to zoom
$42.98 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2mm, 4mm, 3mm, 1mm
Product Highlight: Bit Type
Slotted, Phillips #000, Phillips #1, Phillips #00, Phillips #0

Description

–
Precision Slotted and Phillips Screwdriver Set (8 Pieces)

When it comes to working on small components and modern electronics, using the best precision screwdriver is essential - Wiha Precision Screwdrivers are unrivaled. Wiha Precision Torx Screwdrivers feature comfortable handles sized proportionally to the blade for comfort precise control and direct-molded to the blade for a permanent bond. The Classic Precision style includes a hex profile finger grip for precise torque, a tapered handle, and a smooth-turning cap for rapid rotation. The driver tip profiles are labeled on the handles to quickly and easily identify the driver. Experience the tightest fitting precision-machined Torx driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components.

Product Features
  • Set Includes: Slotted 1.0, 2.0, 3.0, 4.0mm and Phillips #000, #00, #0, #1
  • Special high performance CRM-72 Tool Steel
  • Easy Spin Finger Tip Control Cap
  • Through Hardened For Maximum Durability
  • Exact Fit Precision Machined Tips

Specs

–
Product Type:

Screwdriver

Bit Type:

Slotted

Phillips #000

Phillips #1

Phillips #00

Phillips #0

Size:

2mm

4mm

3mm

1mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy