Shop Resideo Sale
Main product image of 7-Piece 0.71 to 3mm Precision Hex Driver Set, 26390
Magnifying glass
Hover image to zoom

7-Piece 0.71 to 3mm Precision Hex Driver Set, 26390

Brand:
Wiha
SKU:
26390-WIHA
Rating:
(0)
Q&A:
(0)
7-Piece 0.71 to 3mm Precision Hex Driver Set, 26390
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 20 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
5.7", 6.7", 4.7" Length

Description

–

When it comes to working on small components and modern electronics, using the best precision screwdriver is essential Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The Precision style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the handle to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components


Features:
  • Set Includes: 0.7, 0.9, 1.3, 1.5, 2.0, 2.5, 3.0mm
  • Tapered Handle for Rapid Rotation - Enables fast turning in low-torque applications.
  • Extra-Long Handle - Provides optimal hand positions and smooth, controlled turning.
  • Tip Profile Labeled on Handle - Allows quick and easy identification while working.
  • Handle Sized Proportionate to the Blade - Ensures consistent mechanical advantage across the tool range.
  • Wiha Engineered Premium-Quality Tool Steel - Delivers exceptional strength and long-lasting durability.
  • Chrome-Plated Satin Finish - Provides enhanced corrosion protection for extended service life.
  • Exact-Fit Precision Machined Tip - Reduces cam-out for improved fastener engagement.
  • Handle Direct-Molded to Blade - Creates a permanent bond for maximum durability and reliability.
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Shaft Length:

2.36"

1.57"

1.96"

Length (Inches):

5.7"

6.7"

4.7"

Bit Type:

Hex

Product Type:

Hex Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy