When it comes to working on small components and modern electronics, using the best precision screwdriver is essential Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The Precision style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the handle to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components
| Length (Inches): | 4.8" 5.8" 6.8" |
|---|---|
| Shaft Length: | 2.36" 1.57" 1.96" |
| Bit Type: | Hex |
| Product Type: | Hex Driver |