Shop Resideo Sale
Main product image of 8-Piece Torx Screwdriver Set, 26791
Magnifying glass
Hover image to zoom

8-Piece Torx Screwdriver Set, 26791

Brand:
Wiha
SKU:
26791-WIHA
Rating:
(0)
Q&A:
(0)
8-Piece Torx Screwdriver Set, 26791
Magnifying glass
Hover image to zoom
$46.98 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx

Description

–

When it comes to working on small components and modern electronics, using the best precision screwdriver is essential Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The Precision style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the handle to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components.


Features:
  • Set Includes: T1, T2, T3, T4, T5, T6, T7, T8
  • Tapered Handle for Rapid Rotation - Enables quick spinning and efficient fastener engagement.
  • Extra-Long Handle - Provides optimal hand positioning and smooth turning for greater control.
  • Tip Profile Labeled on Handle - Supports fast identification in the toolbox or on the job.
  • Proportionate Handle-to-Blade Sizing - Ensures consistent mechanical advantage and dependable torque transfer.
  • Premium Quality Tool Steel - Delivers exceptional strength, durability, and long service life.
  • Chrome-Plated Satin Finish - Provides reliable corrosion protection in demanding environments.
  • Exact-Fit Precision Machined Tip - Reduces cam-out and maintains fastener integrity.
  • Direct-Molded Handle-to-Blade Bond - Creates a permanent, high-strength connection for long-lasting durability.
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Bit Type:

Torx

Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy